noscriptIndexa 0.300mmx150mmx2.5M STEEL SHIM | Cromwell Tools
logo

Indexa

0.300mmx150mmx2.5M STEEL SHIM

SKU:

IND4151075F

R797.22

Ex VAT

R916.80

Inc VAT

IN STOCK (43)

    Product Details

    Supplied as a 150mm x 2.5m roll, this steel packing shim is available in a range of thicknesses from 0.050mm to 0.800mm.


    Features and Benefits
    • Available in a variety of thicknesses to suit your needs
    • Each product is supplied in a tube for ease of storage
    • Manufactured from durable steel for product longevity
    • Each roll is 2.5 metres long to ensure you have an ample amount for multiple applications


    Typical Applications
    • Construction
    • Engineering


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    EAN

    5036140249875

    ECLASS Code

    20270290

    Length

    2500mm

    Material

    Steel

    Number of Pieces

    1

    Thickness

    0.3mm

    UNSPSC Code

    31231400

    Width

    150mm