noscriptMatlock EURO PROFILE SASHLOCK CASE 2.5" SCP | Cromwell Tools
logo

Matlock

EURO PROFILE SASHLOCK CASE 2.5" SCP

SKU:

MTL9494170K

R485.81

Ex VAT

R558.68

Inc VAT

IN STOCK (5)

    Product Details

    714
    Easily reversible latchbolt for internal and external door use. Brass or nickel plated forend and strike. Supplied with square or radius forend and strike.


    Product Specification
    Attribute
    Value

    Body Material

    Bright Zinc Plated

    Brand

    Matlock

    EAN

    5036140055292

    Length

    64mm

    MFR Part No.

    IN714SC2.5

    Product Type

    Euro Profile Mortice Sashlock Case

    UNSPSC Code

    46171500