R151.56
Ex VAT
R174.29
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from hardened steel with a duplex nickel plated anti-corrosive finish. The hinge pins, fixings and assembly are concealed with a folded edge for tamper protection. Supplied with fixing screws. Fitted with a horizontal shackle and available as single or double hinged.
Features and Benefits
• Nickel plated finish is anti-corrosive for product longevity and durability
• Constructed of hardened steel making it a hardy product
• Available in varying specifications to suit individual needs
• Supplied with fixing screws for easy mounting
Typical Applications
• Ideal for use on garden sheds, garages, greenhouses or any suitable door
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140152717 |
ECLASS Code | 23199000 |
Finish | Nickel Plated |
Hinge Type | Single |
Length | 125mm |
Material | Steel |
MFR Part No. | 1056 |
Product Type | Single Hinged Security Hasps |
Shackle Type | Horizontal |
To Suit Shackle | 11mm |
UNSPSC Code | 31162402 |
Width | 45mm |