noscriptIndexa Ground Flat Stock, 5mm x 30mm x 500mm . | Cromwell Tools
logo

Indexa

Ground Flat Stock, 5mm x 30mm x 500mm

SKU:

IND4133604E

MPN:

.

R472.46

Ex VAT

R543.33

Inc VAT

IN STOCK (21)

    Product Details

    An excellent general purpose grade tool steel, this precision ground flat stock is available to purchase in a wide range of metric sizes. Supplied as 1.2510/O1 grade steel in an annealed state with both ends saw cut and every surface ground flat. The product is suitable for oil hardening once your desired shape has been achieved. Each bar offers good durability, gives excellent wear resistance and holds a good cutting edge. Whilst each individual product differs in width, they all have a lenght of 500mm and a thickness of 5mm.


    Features and Benefits
    • Manufactured from 1.2510/O1 steel which offers durability, high resistance to wear and tear and keep s a good cutting edge
    • Supplied annealed to offer you more flexibility when making your tool before oil hardening
    • Saves you time and energy as you don't need to mill and saw your tool from a raw material plate
    • Avoids material wastage as the tool steel is available in a variety of sizes to suit your needs
    • Has a high dimensional stability which ensures longevity of your manufactured tool


    Typical Applications
    • Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications


    Notes
    • Material Specification:
    • Nearest AISI Standard: O1
    • Hardness: 230 HB
    • Surface Roughness: max. 3.2µm


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Bushings Drawing Punches Lathe Centres Paper Cutting Machine Knives Plastic Moulds Precision Measuring Tools Thread / Plug Guages Woodworking Knives

    Brand

    Indexa

    Chemical Composition

    Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15%

    EAN

    5036140236240

    ECLASS Code

    35010311

    Length

    500mm

    Length Tolerance

    -10

    Standards Met

    DIN Grade 1.2510 (100MnCrW1)

    Thickness

    5mm

    Thickness Tolerance

    -0.05

    UNSPSC Code

    31231116

    Width

    30mm

    Width Tolerance

    -0.2