noscriptIndexa Ground Flat Stock, 3mm x 20mm x 500mm . | Cromwell Tools
logo

Indexa

Ground Flat Stock, 3mm x 20mm x 500mm

SKU:

IND4133402C

MPN:

.

R329.26

Ex VAT

R378.65

Inc VAT

IN STOCK (50+)

    Product Details

    Precision ground flat stock supplied as general grade 1.2510/O1 Tool Steel, in a wide range of metric sizes in an annealed condition. Offering excellent durability, this product is manufactured with the intent to be oil hardened once your desired tool has been crafted. With saw cut ends and all four edges supplied in a ground condition, all pieces are 500mm in length and 3mm in thickness.


    Features and Benefits
    • Supplied in an annealed condition making it more pliable and therefore easier to mould into your necessary tool
    • Manufactured from O1 grade steel for durability, resistance to wear and overall ability to hold a good cutting edge for your tools
    • Ideal for oil hardening to further bolster the strength of your tool
    • Available in a range of sizes to avoid material losses by matching your specific requirements
    • Saves you time as there's no need to mill or cut from plate material


    Typical Applications
    • Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications


    Notes
    • Material Specification:
    • Nearest AISI Standard: O1
    • Hardness: 230 HB
    • Surface Roughness: max. 3.2µm


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Bushings Drawing Punches Lathe Centres Paper Cutting Machine Knives Plastic Moulds Precision Measuring Tools Thread / Plug Gauges Woodworking Knives

    Brand

    Indexa

    Chemical Composition

    Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15%

    EAN

    5036140235908

    ECLASS Code

    35010311

    Length

    500mm

    Length Tolerance

    -10

    Standards Met

    DIN Grade 1.2510 (100MnCrW1)

    Thickness

    3mm

    Thickness Tolerance

    -0.05

    UNSPSC Code

    31231116

    Width

    20mm

    Width Tolerance

    -0.2