noscriptIndexa Ground Flat Stock, 2mm x 25mm x 500mm . | Cromwell Tools
logo

Indexa

Ground Flat Stock, 2mm x 25mm x 500mm

SKU:

IND4133303D

MPN:

.

R325.83

Ex VAT

R374.70

Inc VAT

IN STOCK (12)

    Product Details

    This range of precision ground flat stock is manufactured from O1 Tool Steel and is available in a wide range of metric sizes. The general purpose grade material is commonly used in tool making applications and each piece comes with saw cut ends and all four surfaces and edges ground. All pieces are 500mm in length and 2mm in thickness to allow you to avoid material wastage and select the right product for your requirements. Ideal for oil hardening as they are supplied in an annealed condition.


    Features and Benefits
    • Supplied in an annealed condition making it easier for you to manipulate the material in a way which suits your requirements
    • Offers durability, gives excellent wear resistance and holds an excellent cutting edge for product longevity
    • Saves you time as there's no need to mill or grind from a raw material plate
    • Available in a wide range of metric sizes to help avoid material losses as you can purchase the size required for your individual application
    • With a steel grade of 1.2510/O1 this product is easy to oil harden and is one of the most commonly used for this purpose
    • Has a high dimensional stability allowing you to work in challenging environments and temperatures


    Typical Applications
    • Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications


    Notes
    • Material Specification:
    • Nearest AISI Standard: O1
    • Hardness: 230 HB
    • Surface Roughness: max. 3.2µm


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Bushings Drawing Punches Lathe Centres Paper Cutting Machine Knives Plastic Moulds Precision Measuring Tools Thread / Plug Guages Woodworking Knives

    Brand

    Indexa

    Chemical Composition

    Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15%

    EAN

    5036140235755

    ECLASS Code

    35010311

    Length

    500mm

    Length Tolerance

    -10

    Standards Met

    DIN Grade 1.2510 (100MnCrW1)

    Thickness

    2mm

    Thickness Tolerance

    -0.05

    UNSPSC Code

    31231116

    Width

    25mm

    Width Tolerance

    -0.2