noscriptIndexa Ground Flat Stock, 15mm x 25mm x 500mm . | Cromwell Tools
logo

Indexa

Ground Flat Stock, 15mm x 25mm x 500mm

SKU:

IND4134202C

MPN:

.

R730.72

Ex VAT

R840.33

Inc VAT

IN STOCK (7)

    Product Details

    Precision ground flat stock supplied as 1.2510/O1 cold work tool steel, in a wide range of metric sizes. Suitable for oil hardening, these gauge plates are supplied in an annealed condition. They boast good durability, possess excellent wear resistance and hold a good cutting edge even over time. Each piece can be used to manufacture tools that usually face temperatures of up to 200°C, as they have high dimensional stability. This steel can be hardened up to 64HRc. An excellent general purpose grade material, each product comes with both ends saw cut and all four sides ground flat and measures 500mm in length and 15mm in thickness, with their widths varying.


    Features and Benefits
    • Manufactured from one of the most common cold work tool steels for guaranteed durability and resistance to wear and tear even over time
    • Supplied in an annealed state to make it easier for you to manipulate the ground flat stock into your desired tool structure
    • Can be oil hardened to increase the already robust nature of the material
    • Boasts a high dimensional stability in temperatures up to 200°C, gifting your moulded tools with longevity
    • Aims to help reduce material loss and wastage as it's already fit for purpose instead of milling and grinding your tool down from a large raw material plate


    Typical Applications
    • Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications


    Notes
    • Material Specification:
    • Nearest AISI Standard: O1
    • Hardness: 230 HB
    • Surface Roughness: max. 3.2µm


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Bushings Drawing Punches Lathe Centres Paper Cutting Machine Knives Plastic Moulds Precision Measuring Tools Thread / Plug Guages Woodworking Knives

    Brand

    Indexa

    Chemical Composition

    Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15%

    EAN

    5036140237049

    ECLASS Code

    35010311

    Length

    500mm

    Length Tolerance

    -10

    Standards Met

    DIN Grade 1.2510 (100MnCrW1)

    Thickness

    15mm

    Thickness Tolerance

    -0.05

    UNSPSC Code

    31231116

    Width

    25mm

    Width Tolerance

    -0.2