R53.38
Ex VAT
R61.39
Inc VAT
Product Details
Product Specification
Product Documents
Gate Fastener For Garden Gates.
Plate pin type for fitting onto the surface of a post or fence.
Attribute | Value |
---|---|
Arm Length | 50mm |
Brand | Matlock |
EAN | 5036140069237 |
Finish | Black |
Material | Steel |
MFR Part No. | 1932PP0000BK |
Number of Pieces | 2PCE |
Product Type | Auto Gate Catches |
Size | 50mm |
Supplied With | Fixing Screws |
UNSPSC Code | 31160000 |