SKU:
ATL9459304K
MPN:
945-9304
R2088.89
Ex VAT
R2402.22
Inc VAT
Product Details
Product Specification
A range of castors for high temperature conditions. Available top plate or bolt hole fixing and with the option of total-stop brake. Swivel castors are fitted with a swivel head seal. High temperature castors fitted with thermoplastic wheels and high temperature grease.
Attribute | Value |
---|---|
Application | Autoclave Applications Bakery Food Processing |
Bolt Size | M14 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
EAN | 5036140265523 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Load Capacity | 200kg |
MFR Part No. | 28910GDFR |
Mount Type | Bolt Hole |
Overall Height | 160mm |
Product Type | Castor |
Tread Width | 35mm |
Tyre Colour | Black |
Tyre Material | Thermoplastic |
UNSPSC Code | 31162701 |
Wheel Diameter | 125mm |
Wheel Material | Thermoplastic |