noscriptAtlas Workholders RUBBER TYRE POLYPROP' CTR355mm-1"B WHEEL 945-8150 | Cromwell Tools
logo

Atlas Workholders

RUBBER TYRE POLYPROP' CTR355mm-1"B WHEEL

SKU:

ATL9458150K

MPN:

945-8150

R1426.33

Ex VAT

R1640.28

Inc VAT

OUT OF STOCK

    Product Details

    Red centre, black tyre and choice of plain or roller bearing.


    Product Documents
    Product Specification
    Attribute
    Value

    Application

    Sack Trucks

    Braked

    Unbraked

    Brand

    Atlas Workholders

    Castor Type

    Single

    Duty Type

    Heavy Duty

    EAN

    5036140264502

    ECLASS Code

    23250319

    Load Capacity

    300kg

    MFR Part No.

    VPW355-1

    Mount Type

    Wheel Only

    Pneumatic Wheel

    No

    Product Type

    Wheel

    Tread Width

    75mm

    Tyre Colour

    Black

    Tyre Material

    Rubber

    UNSPSC Code

    31162701

    Wheel Diameter

    355mm

    Wheel Material

    Polypropylene