SKU:
ATL9451950K
MPN:
945-1950
R903.33
Ex VAT
R1038.83
Inc VAT
Product Details
Product Specification
Product Documents
A range of pressed steel castors for general medium duty industrial applications. Grey elastic rubber tyred wheeled castors with ball journal bearing for a smooth movement of equipment.
Attribute | Value |
---|---|
Application | Flat Bed Truck Industrial Trolley Industrial Truck Kitting Trolley |
Bolt Size | M12 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140262393 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Load Capacity | 160kg |
MFR Part No. | V42Q125BNJB12 |
Mount Type | Bolt Hole |
Overall Height | 155mm |
Product Type | Castor |
Tread Width | 32mm |
Tyre Colour | Blue |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 125mm |
Wheel Material | Nylon |