SKU:
ATL9451304K
MPN:
945-1304
R673.44
Ex VAT
R774.46
Inc VAT
Product Details
Product Specification
Product Documents
A range of pressed steel castors for general medium duty industrial applications.
Nylon centred Industrial black rubber tyred wheeled castors complete with needle roller bearing wheels.
Attribute | Value |
---|---|
Application | Flat Bed Truck Industrial Trolley Industrial Truck Kitting Trolley |
Bolt Size | M10 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140261372 |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 135x114mm |
Load Capacity | 205kg |
MFR Part No. | V41Q200BLRP05 |
Mount Type | Top Plate |
Overall Height | 235mm |
Product Type | Castor |
Tread Width | 50mm |
Tyre Colour | Black |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 200mm |
Wheel Material | Polypropylene |