SKU:
ATL9451946K
MPN:
945-1946
R796.89
Ex VAT
R916.42
Inc VAT
6 Variations Available
Product Details
Product Specification
A range of pressed steel castors for general medium duty industrial applications. Grey elastic rubber tyred wheeled castors with ball journal bearing for a smooth movement of equipment.
Attribute | Value |
---|---|
Application | Kitting Trolley |
Bolt Size | M12 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140262379 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
MFR Part No. | V42Q080BNJB12 |
Mount Type | Bolt Hole |
Overall Height | 105mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 32mm |
Tyre Colour | Blue |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 80mm |
Wheel Material | Nylon |