noscriptAtlas Workholders Medium Duty, Castor, 200mm, Braked, Swivel, Top Plate, Rubber, Black 945-1414 | Cromwell Tools
logo

Atlas Workholders

Medium Duty, Castor, 200mm, Braked, Swivel, Top Plate, Rubber, Black

SKU:

ATL9451414K

MPN:

945-1414

R754.11

Ex VAT

R867.23

Inc VAT

IN STOCK (10)

    Product Details

    Pressed steel castors for general medium duty industrial applications. Steel centred, black rubber tyre wheeled castors complete with needle roller bearing wheels. Can be purchased with or without total stop brake system. With a swivel top plate.


    Features and Benefits
    • Pressed steel wheel cased in a black rubber tyre for maximum product endurance and resistance to wear
    • Available in numerous sizes and specifications to suit individual requirements
    • Complete with needle roller bearing wheels and swivel top plates for optimum mobility of the wheels


    Typical Applications
    • Ideal for medium duty uses in industrial and institutional sectors


    Product Specification
    Attribute
    Value

    Application

    Kitting Trolley

    Bolt Size

    M10

    Braked

    Braked

    Brand

    Atlas Workholders

    Castor Type

    Single

    Duty Type

    Medium Duty

    EAN

    5036140261433

    ECLASS Code

    23250319

    Fixed or Swivel

    Swivel

    Fixing Hole Centres Dimensions

    105x75 105x80mm

    Fixing Plate Size

    135x105mm

    Load Capacity

    205kg

    MFR Part No.

    V42Q200SRRP05

    Mount Type

    Top Plate

    Overall Height

    235mm

    Pneumatic Wheel

    No

    Product Type

    Castor

    Tread Width

    50mm

    Tyre Colour

    Black

    Tyre Material

    Rubber

    UNSPSC Code

    31162701

    Wheel Diameter

    200mm

    Wheel Material

    Pressed Steel