SKU:
ATL9451572K
MPN:
945-1572
R1926.22
Ex VAT
R2215.15
Inc VAT
5 Variations Available
Product Details
Product Specification
These rubber tyre industrial cators are perfect to add mobility to your furniture. The rubber allows for great grip and easy moving. Fixed and swivel plates are available to suit requirements. Variety of sizes are available for all furniture types. Braked variants also available for additional security when stationary.
Features and Benefits
• Rubber castor wheels provide grip and easy maneuverability.
• Variety of sizes and features available to fit all furniture requirements.
Images are for illustration purposes only
Attribute | Value |
---|---|
Application | Kitting Trolley |
Bolt Size | M10 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140261723 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 135x105mm |
MFR Part No. | V42Q160BNJP05 |
Mount Type | Top Plate |
Overall Height | 195mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 45mm |
Tyre Colour | Blue |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 160mm |
Wheel Material | Nylon |