SKU:
ATL9451412K
MPN:
945-1412
R636.78
Ex VAT
R732.30
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Pressed steel castors for general medium duty industrial applications. Steel centred, black rubber tyre wheeled castors complete with needle roller bearing wheels. Can be purchased with or without total stop brake system. With a swivel top plate.
Features and Benefits
• Pressed steel wheel cased in a black rubber tyre for maximum product endurance and resistance to wear
• Available in numerous sizes and specifications to suit individual requirements
• Complete with needle roller bearing wheels and swivel top plates for optimum mobility of the wheels
Typical Applications
• Ideal for medium duty uses in industrial and institutional sectors
Attribute | Value |
---|---|
Application | Kitting Trolley |
Bolt Size | M10 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140261426 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 135x105mm |
MFR Part No. | V42Q160SRRP05 |
Mount Type | Top Plate |
Overall Height | 195mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 40mm |
Tyre Colour | Black |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 160mm |
Wheel Material | Pressed Steel |