noscriptAtlas Workholders Castor, Medium Duty, Unbraked, Swivel, 125mm, 160kg Load Capacity 945-1970 | Cromwell Tools
logo

Atlas Workholders

Castor, Medium Duty, Unbraked, Swivel, 125mm, 160kg Load Capacity

SKU:

ATL9451970K

MPN:

945-1970

R705.22

Ex VAT

R811.00

Inc VAT

OUT OF STOCK

    Product Details

    This range of pressed steel castors is ideal for general medium-duty industrial applications. Featuring grey elastic rubber tyres and a ball journal bearing, these castors are designed to provide smooth and reliable movement for various types of equipment. The swivel bolt hole enhances manoeuvrability, making these castors a versatile choice for industrial settings.


    Features and Benefits
    • Nylon wheel material and rubber tyres offer durability and smooth handling
    • Ball journal bearing ensures easy and consistent rolling
    • Swivel bolt hole provides enhanced mobility and control
    • Suitable for medium-duty industrial applications


    Product Documents
    Product Specification
    Attribute
    Value

    Application

    Kitting Trolley

    Bolt Size

    M12

    Braked

    Unbraked

    Brand

    Atlas Workholders

    Castor Type

    Single

    Duty Type

    Medium Duty

    EAN

    5036140262447

    ECLASS Code

    23250319

    Fixed or Swivel

    Swivel

    Load Capacity

    160kg

    MFR Part No.

    V40Q125BNJB12

    Mount Type

    Bolt Hole

    Overall Height

    155mm

    Pneumatic Wheel

    No

    Product Type

    Castor

    Tread Width

    32mm

    Tyre Colour

    Blue

    Tyre Material

    Rubber

    UNSPSC Code

    31162701

    Wheel Diameter

    125mm

    Wheel Material

    Nylon