SKU:
ATL9450910K
MPN:
945-0910
R201.67
Ex VAT
R231.92
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
A range of pressed steel castors for general medium duty industrial applications.
Nylon centred Industrial black rubber tyred wheeled castors complete with needle roller bearing wheels.
Attribute | Value |
---|---|
Application | Kitting Trolley |
Bolt Size | M8 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140261310 |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 77x60mm |
Fixing Plate Size | 102x87mm |
MFR Part No. | V41Q125BLRP04 |
Mount Type | Top Plate |
Overall Height | 155mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 37mm |
Tyre Colour | Black |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 125mm |
Wheel Material | Polypropylene |