logo

Atlas Workholders

Medium Duty, Castor, 125mm, Braked, Swivel, Top Plate, Rubber, Blue

SKU:

ATL9451570K

MPN:

945-1570

R993.67

Ex VAT

R1142.72

Inc VAT

IN STOCK (11)

    Product Details

    These rubber tyre industrial cators are perfect to add mobility to your furniture. The rubber allows for great grip and easy moving. Fixed and swivel plates are available to suit requirements. Variety of sizes are available for all furniture types. Braked variants also available for additional security when stationary.


    Features and Benefits
    • Rubber castor wheels provide grip and easy maneuverability.
    • Variety of sizes and features available to fit all furniture requirements.


    Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Application

    Kitting Trolley

    Bolt Size

    M8

    Braked

    Braked

    Brand

    Atlas Workholders

    Castor Type

    Single

    Duty Type

    Medium Duty

    EAN

    5036140261716

    ECLASS Code

    23250319

    Fixed or Swivel

    Swivel

    Fixing Hole Centres Dimensions

    77x60mm

    Fixing Plate Size

    105x80mm

    MFR Part No.

    V42Q125BNJP04

    Mount Type

    Top Plate

    Overall Height

    155mm

    Pneumatic Wheel

    No

    Product Type

    Castor

    Tread Width

    32mm

    Tyre Colour

    Blue

    Tyre Material

    Rubber

    UNSPSC Code

    31162701

    Wheel Diameter

    125mm

    Wheel Material

    Nylon