noscriptAtlas Workholders Medium Duty, Castor, 125mm, Braked, Swivel, Bolt Hole, Rubber, Black 945-1850 | Cromwell Tools
logo

Atlas Workholders

Medium Duty, Castor, 125mm, Braked, Swivel, Bolt Hole, Rubber, Black

SKU:

ATL9451850K

MPN:

945-1850

R414.33

Ex VAT

R476.48

Inc VAT

IN STOCK (10)

    Product Details

    A variety of pressed steel castors, complete with black rubber tyres and a swivel bolt hole fixing. Available with or without a total stop brake and can be purchased in various sizes and with different load capacities depending on individual needs. All products are suitable for general medium duty applications across most sectors.


    Features and Benefits
    • Swivel bolt hole fixings to ensure maximum movement range and
    • Black rubber tyres are non-marking to protect your flooring from damage
    • Pressed steel bodies and centres making it a hardy product and bolstering product longevity
    • Available in a host of specifications including with or without a total stop brake to suit your requirements


    Typical Applications
    • Suitable for medium duty applications in the domestic, industrial and institutional sectors


    Product Specification
    Attribute
    Value

    Application

    Kitting Trolley

    Bolt Size

    M12

    Braked

    Braked

    Brand

    Atlas Workholders

    Castor Type

    Single

    Duty Type

    Medium Duty

    EAN

    5036140262201

    ECLASS Code

    23250319

    Fixed or Swivel

    Swivel

    Load Capacity

    100kg

    MFR Part No.

    V42Q125SRRB12

    Mount Type

    Bolt Hole

    Overall Height

    155mm

    Pneumatic Wheel

    No

    Product Type

    Castor

    Tread Width

    37mm

    Tyre Colour

    Black

    Tyre Material

    Rubber

    UNSPSC Code

    31162701

    Wheel Diameter

    125mm

    Wheel Material

    Pressed Steel