SKU:
ATL9458014K
MPN:
945-8014
R86.78
Ex VAT
R99.80
Inc VAT
Product Details
Product Specification
Product Documents
A range of twin wheel furniture castors with integrated, thumb-wheel operated levelling foot.
Standard furniture castors for your general office furniture and equipment.
Attribute | Value |
---|---|
Application | Furniture |
Bolt Size | M8 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Twin |
Duty Type | Light Duty |
EAN | 5036140264236 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
MFR Part No. | 2V20A050NYPT08 |
Mount Type | Threaded |
Overall Height | 59mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tyre Colour | Black |
Tyre Material | Nylon |
UNSPSC Code | 31162701 |
Wheel Diameter | 50mm |
Wheel Material | Nylon |