SKU:
ATL9450350K
MPN:
945-0350
R234.67
Ex VAT
R269.87
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
This range of twin-wheel pressed steel castors is designed for light-duty industrial or institutional applications. Available with either top plate or bolt-hole fixing, these castors offer excellent manoeuvrability and an optional total-stop brake for added stability. The castors feature polypropylene wheels and tyres, providing durability for general light to medium-duty tasks.
Features and Benefits
• Durable polypropylene wheels and tyres for reliable performance
• Available with a top plate or bolthole fixing for flexible mounting
• Total-stop brake option offers secure stationary positioning
• Plain bearing design provides smooth operation
• Ideal for light to medium-duty industrial and institutional use
Attribute | Value |
---|---|
Application | Furniture Garment Rails |
Bolt Size | M6 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Twin |
Duty Type | Light Duty |
EAN | 5036140260443 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 38x38 48x48mm |
Fixing Plate Size | 60x60mm |
Load Capacity | 80kg |
MFR Part No. | 2V30V050POPP01 |
Mount Type | Top Plate |
Overall Height | 71mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 20x2mm |
Tyre Colour | White |
Tyre Material | Polypropylene |
UNSPSC Code | 31162701 |
Wheel Diameter | 50mm |
Wheel Material | Polypropylene |