noscriptAtlas Workholders Castor, Twin, Light Duty, Braked, Swivel, 50mm, 50kg Load Capacity 945-8022 | Cromwell Tools
logo

Atlas Workholders

Castor, Twin, Light Duty, Braked, Swivel, 50mm, 50kg Load Capacity

SKU:

ATL9458022K

MPN:

945-8022

R88.00

Ex VAT

R101.20

Inc VAT

IN STOCK (3)

    Product Details

    This range of twin-wheel furniture castors includes an integrated thumb-wheel operated levelling foot, making them ideal for general office furniture and equipment. With a compact 50mm diameter and a load capacity of 50kg, these castors are designed to provide stability and easy manoeuvrability in any office setting.


    Features and Benefits
    • Nylon construction is both durable and lightweight
    • Twin wheel design for enhanced stability and smooth movement
    • Integrated thumb-wheel levelling foot for easy height adjustment
    • 50mm diameter suitable for standard office furniture
    • 50kg load capacity per castor ensures durability and reliable support
    • Ideal for general office equipment and furniture


    Product Specification
    Attribute
    Value

    Application

    Furniture

    Bolt Size

    M10

    Braked

    Braked

    Brand

    Atlas Workholders

    Castor Type

    Twin

    Duty Type

    Light Duty

    EAN

    5036140264250

    ECLASS Code

    23250319

    Fixed or Swivel

    Swivel

    Load Capacity

    50kg

    MFR Part No.

    2V20A050NYPT10

    Mount Type

    Threaded

    Overall Height

    59mm

    Pneumatic Wheel

    No

    Product Type

    Castor

    Tyre Colour

    Black

    Tyre Material

    Nylon

    UNSPSC Code

    31162701

    Wheel Diameter

    50mm

    Wheel Material

    Nylon