noscriptAtlas Workholders Castor, Medium Duty, Unbraked, Swivel, 75mm, 80kg Load Capacity 945-0682 | Cromwell Tools
logo

Atlas Workholders

Castor, Medium Duty, Unbraked, Swivel, 75mm, 80kg Load Capacity

SKU:

ATL9450682K

MPN:

945-0682

R464.44

Ex VAT

R534.11

Inc VAT

IN STOCK (3)

    Product Details

    A range of pressed steel castors designed for general light to medium-duty industrial or institutional applications. These grey, non-marking thermoplastic rubber-treated castors are fitted with ball bearings, providing smooth manoeuvrability and protecting floors during use.


    Features and Benefits
    • Grey, non-marking design provide floor protection
    • Nylon wheels are robust and durable
    • Thermoplastic rubber tyres provide a cushioned ride
    • Ball bearings enhance smooth rolling and manoeuvrability
    • Suitable for light to medium-duty use in various settings


    Product Specification
    Attribute
    Value

    Application

    Furniture Hospital Equipment

    Bolt Size

    M12

    Braked

    Unbraked

    Brand

    Atlas Workholders

    Castor Type

    Single

    Duty Type

    Light Duty Medium Duty

    EAN

    5036140260962

    ECLASS Code

    23250319

    Fixed or Swivel

    Swivel

    Load Capacity

    80kg

    MFR Part No.

    V70V075TRJB12

    Mount Type

    Bolt Hole

    Overall Height

    102mm

    Pneumatic Wheel

    No

    Product Type

    Castor

    Tread Width

    30mm

    Tyre Colour

    Grey

    Tyre Material

    Thermoplastic

    UNSPSC Code

    31162701

    Wheel Diameter

    75mm

    Wheel Material

    Nylon