SKU:
ATL9451608K
MPN:
945-1608
R686.89
Ex VAT
R789.92
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
A variety of pressed steel castors for general medium-duty industrial applications. Blue elastic rubber tyred wheeled castors with ball journal bearings for smooth movement of equipment. With a swivel top plate mount.
Features and Benefits
• Ball journal bearing provides rotational movement and a smooth ride
• Pressed steel body, nylon wheel and a rubber tyre making it a hard-wearing product, bolstering overall product longevity
• Available in a wide range of sizes and specifications to suit your needs
Typical Applications
• Suited for general medium-duty applications in industrial and institutional sectors
Attribute | Value |
---|---|
Application | Kitting Trolley |
Bolt Size | M8 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140261808 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 77x60mm |
Fixing Plate Size | 105x80mm |
Load Capacity | 125kg |
MFR Part No. | V40Q100BNJP04 |
Mount Type | Top Plate |
Overall Height | 128mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 32mm |
Tyre Colour | Blue |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 100mm |
Wheel Material | Nylon |