SKU:
ATL9450552K
MPN:
945-0552
R429.00
Ex VAT
R493.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Various nylon centred, blue rubber tyred pressed steel castors. With a fixed plate fitting and ball bearing journal for easy fixation. Available in a variety of sizes to suit individual needs. Suitable for light to medium duty applications.
Features and Benefits
• Fixed plate applications for maximum hold whilst still allowing for full range of movement
• Pressed steel fixtures for product longevity and overall hardiness
• Blue rubber tyre to ensure there is no marking left on flooring when using
Typical Applications
• For general light to medium duty applications in the industrial, institutional and domestic settings
Attribute | Value |
---|---|
Application | Furniture Hospital Equipment |
Bolt Size | M8 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Light Duty Medium Duty |
EAN | 5036140260726 |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 72x52mm |
Fixing Plate Size | 105x80mm |
Load Capacity | 100kg |
MFR Part No. | V71V075BNJP04 |
Mount Type | Top Plate |
Overall Height | 105mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 30mm |
Tyre Colour | Blue |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 75mm |
Wheel Material | Nylon |