SKU:
ATL9451512K
MPN:
945-1512
R1163.56
Ex VAT
R1338.09
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
A range of pressed steel castors for general medium-duty industrial applications. These castors are fitted with grey elastic rubber tyres on nylon wheels and feature ball journal bearings, ensuring smooth and efficient movement of equipment. The fixed-top plate design enhances stability in operation.
Features and Benefits
• Feature durable nylon wheels, designed for longevity
• Elastic rubber tyres provide a cushioned ride and reduced noise
• Ball journal bearing offers smooth, low-friction operation
• Fixed top plate mounting for secure installation
• Suitable for general medium-duty industrial use, providing smooth equipment movement
Attribute | Value |
---|---|
Application | Kitting Trolley |
Bolt Size | M10 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140261624 |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 135x114mm |
Load Capacity | 200kg |
MFR Part No. | V41Q160GNJP05 |
Mount Type | Top Plate |
Overall Height | 195mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 45mm |
Tyre Colour | Grey |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 160mm |
Wheel Material | Nylon |