SKU:
ATL9450912K
MPN:
945-0912
R451.00
Ex VAT
R518.65
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
This range of pressed steel castors is designed for general medium-duty industrial applications. Featuring nylon-centred, black rubber-turned wheels with needle roller bearings, they provide smooth and reliable movement. With a load capacity ranging from 50 to 205kg, these castors are suitable for a variety of medium-duty tasks.
Features and Benefits
• Nylon-centred wheels provide durability and support
• Black rubber tyres offer smooth movement and floor protection
• Needle roller bearings ensure easy manoeuvrability
• Load capacity of 50-205kg, ideal for medium-duty industrial applications
• Ideal for general industrial use
Attribute | Value |
---|---|
Application | Kitting Trolley |
Bolt Size | M10 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140261327 |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 135x114mm |
Load Capacity | 135kg |
MFR Part No. | V41Q160BLRP05 |
Mount Type | Top Plate |
Overall Height | 195mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 40mm |
Tyre Colour | Black |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 160mm |
Wheel Material | Polypropylene |