SKU:
ATL9450606K
MPN:
945-0606
R507.22
Ex VAT
R583.30
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
This range of pressed steel castors is designed for light to medium-duty industrial or institutional applications, featuring durable polyurethane tyred wheels with nylon cores and ball bearings for smooth, low-resistance operation. These castors offer reliable performance, are non-marking to protect floors, and are ideal for applications requiring frequent manual handling and mobility across various surfaces.
Features and Benefits
• Pressed steel frame with hard-wearing polyurethane tyres and nylon wheels offers strength and long-lasting use
• Ball bearings ensure easy manoeuvrability and reduce effort during manual handling
• Non-marking tyres prevent damage to flooring, making them ideal for indoor use
• Designed for quiet and efficient mobility, perfect for environments where noise reduction is important
• Suitable for institutional and industrial settings such as trolleys, carts, and mobile equipment
Attribute | Value |
---|---|
Application | Furniture Hospital Equipment |
Bolt Size | M8 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Light Duty Medium Duty |
EAN | 5036140260832 |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 72x52mm |
Fixing Plate Size | 105x80mm |
Load Capacity | 140kg |
MFR Part No. | V71V125PNJP04 |
Mount Type | Top Plate |
Overall Height | 156mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 30mm |
Tyre Colour | Black |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 125mm |
Wheel Material | Nylon |