SKU:
ATL9451430K
MPN:
945-1430
R234.67
Ex VAT
R269.87
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
A range of pressed steel castors for general medium-duty industrial applications. Steel-centred black rubber-treated wheeled castors, complete with needle roller bearing wheels. With a fixed top plate application.
Features and Benefits
• Pressed steel-centred wheels complete with black rubber tyre for the longevity of the product and general hardiness
• Available in a multitude of sizes to suit individual preferences and requirements
• Fixed top plate fitting ensures a secure attachment to keep loads steady whilst moving
Typical Applications
• Ideal for use in industrial and institutional settings and medium-duty use
Attribute | Value |
---|---|
Application | Kitting Trolley |
Bolt Size | M8 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140261464 |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 77x60mm |
Fixing Plate Size | 102x87mm |
Load Capacity | 100kg |
MFR Part No. | V41Q125SRRP04 |
Mount Type | Top Plate |
Overall Height | 155mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 37mm |
Tyre Colour | Black |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 125mm |
Wheel Material | Pressed Steel |