SKU:
ATL9450542K
MPN:
945-0542
R737.00
Ex VAT
R847.55
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Pressed steel castors are suitable for general light to medium-duty industrial or institutional applications. Constructed of a pressed steel body, a nylon wheel and a blue, non-marking rubber tyre, these castors are complete with a ball bearing and a swivel top plate fixing. Available with or without a total stop brake.
Features and Benefits
• Nylon wheels with a blue rubber tyre casing for general product hardiness and protection of your flooring
• Ball bearing fitting to provide a full scope of movement and allow you to transport weightier loads than other fixings without impacting mobility
• Available in various sizes and with or without brakes, depending on your requirements
Typical Applications
• For light to medium-duty applications in industrial or institutional environments
Attribute | Value |
---|---|
Application | Furniture Hospital Equipment |
Bolt Size | M8 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Light Duty Medium Duty |
EAN | 5036140260696 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 72x52mm |
Fixing Plate Size | 105x80mm |
Load Capacity | 100kg |
MFR Part No. | V72V075BNJP04 |
Mount Type | Top Plate |
Overall Height | 105mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 30mm |
Tyre Colour | Blue |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 75mm |
Wheel Material | Nylon |