SKU:
ATL9451900K
MPN:
945-1900
R993.67
Ex VAT
R1142.72
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
This range of pressed steel castors is designed for general medium-duty industrial applications. Fitted with elastic rubber tyres and a ball journal bearing, these castors ensure smooth and efficient movement of equipment. The swivel bolt hole with brake offers enhanced manoeuvrability and control in a variety of industrial settings.
Features and Benefits
• Elastic rubber tyres provide smooth movement and protect flooring
• Ball journal bearing offers effortless and fluid rolling
• Swivel bolt hole with brake provides flexible movement and secure stopping
• Suitable for medium-duty industrial applications
Attribute | Value |
---|---|
Application | Kitting Trolley |
Bolt Size | M12 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140262294 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Load Capacity | 160kg |
MFR Part No. | V42Q125GNJB12 |
Mount Type | Bolt Hole |
Overall Height | 155mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 40mm |
Tyre Colour | Grey |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 125mm |
Wheel Material | Nylon |