SKU:
ATL9451490K
MPN:
945-1490
R993.67
Ex VAT
R1142.72
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
These pressed steel rubber tyre industrial castors are the easy way to add mobility to furniture. Made from nylon wheels, rubber tyres and pressed steel fittings. Possessess a swivel top plate mount and boasts a ball bearing. Comes in a variety of sizes for all furniture types and personal needs. Some products also feature a complete stop braking system.
Features and Benefits
• Grey rubber tyres provide excellent grip and easy manoeuvrability
• Variety of sizes and features available to fit all furniture requirements
• Nylon wheels bolster product longevity and offer good resistance to general wear and tear
Typical Applications
• Suitable for medium duty applications in industrial, institutional and domestic settings
Attribute | Value |
---|---|
Application | Kitting Trolley |
Bolt Size | M8 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140261563 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 77x60mm |
Fixing Plate Size | 105x80mm |
Load Capacity | 160kg |
MFR Part No. | V42Q125GNJP04 |
Mount Type | Top Plate |
Overall Height | 155mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 40mm |
Tyre Colour | Grey |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 125mm |
Wheel Material | Nylon |