SKU:
ATL9451788K
MPN:
945-1788
R495.00
Ex VAT
R569.25
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Suitable for medium duty applications, these pressed steel castors boast polypropylene wheels and black rubber tyres. Available with or without a total stop brake and in an array of sizes and load capacities. Complete with needle roller bearing wheels and a swivel bolt-hole fitting.
Features and Benefits
• Constructed of pressed steel for a robust product and overall product longevity
• Black rubber tyres are non-marking and thus protect your flooring
• Needle roller bearing wheels allow for optimum swivel and rotation
• Available in a host of specifications including with or without total stop brake to suit individual needs
Typical Applications
• Suitable for medium-duty applications in the domestic, industrial and institutional settings
Attribute | Value |
---|---|
Application | Kitting Trolley |
Bolt Size | M12 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140262102 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Load Capacity | 70kg |
MFR Part No. | V42Q100BLRB12 |
Mount Type | Bolt Hole |
Overall Height | 128mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 30mm |
Tyre Colour | Black |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 100mm |
Wheel Material | Polypropylene |