SKU:
ATL9451648K
MPN:
945-1648
R386.22
Ex VAT
R444.15
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Pressed steel castors for use in general medium duty environments. With swivel top plate mounting, roller bearings and with the option of total-stop brake. Durable red polyurethane tyres and nylon wheels to ensure the product is non-marking and protective of flooring.
Features and Benefits
• Body manufactured from pressed steel to further bolster product longevity and overall hardiness
• Polyurethane tyres offer great resistance to wear as well as resiliency to the effects of mold, mildew and fungi
• Available in a range of sizes as well as with or without a total stop brake to help hold your load sturdy
Typical Applications
• Ideal for medium duty uses in the industrial and institutional sectors
Attribute | Value |
---|---|
Application | Kitting Trolley |
Bolt Size | M8 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140261853 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 77x60mm |
Fixing Plate Size | 105x80mm |
Load Capacity | 150kg |
MFR Part No. | V42Q100PNRP04 |
Mount Type | Top Plate |
Overall Height | 128mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 32mm |
Tyre Colour | Red |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 100mm |
Wheel Material | Nylon |