SKU:
ATL9450494K
MPN:
945-0494
R838.44
Ex VAT
R964.21
Inc VAT
15 Variations Available
Product Details
Product Specification
Product Documents
A range of pressed steel castors designed for general light to medium-duty industrial or institutional applications. These grey, non-marking thermoplastic rubber-treated castors are fitted with ball bearings, providing smooth manoeuvrability and protecting floors during use.
Features and Benefits
• Grey, non-marking design provide floor protection
• Nylon wheels are robust and durable
• Thermoplastic rubber tyres provide a cushioned ride
• Ball bearings enhance smooth rolling and manoeuvrability
• Suitable for light to medium-duty use in various settings
Attribute | Value |
---|---|
Application | Furniture Hospital Equipment |
Bolt Size | M8 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Light Duty Medium Duty |
EAN | 5036140260610 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 72x52mm |
Fixing Plate Size | 105x80mm |
Load Capacity | 100kg |
MFR Part No. | V72V100TRJP04 |
Mount Type | Top Plate |
Overall Height | 130mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 30mm |
Tyre Colour | Grey |
Tyre Material | Thermoplastic |
UNSPSC Code | 31162701 |
Wheel Diameter | 100mm |
Wheel Material | Nylon |