SKU:
ATL9456460K
MPN:
945-6460
R2218.84
Ex VAT
R2551.67
Inc VAT
11 Variations Available
Product Details
Product Specification
A range of cast iron castors designed for heavy-duty industrial applications. These castors feature polyurethane-tyred, cast-iron-centred wheels with ball journal bearings, making them ideal for towing in tough environments.
Features and Benefits
• Yellow design offers high visibility in industrial settings
• Durable cast iron wheels provide a robust performance
• Polyurethane tyres provide added resilience and protection
• Ball journal bearings offer smooth operation
• Designed for heavy-duty industrial use, ideal for tough towing conditions
Attribute | Value |
---|---|
Application | Airside Towing Applications Automotive Applications Lineside Equipment |
Bolt Size | M8 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
EAN | 5036140263147 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 135x110mm |
Load Capacity | 400kg |
MFR Part No. | V50A125PTJP05 |
Mount Type | Top Plate |
Overall Height | 166mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 40mm |
Tyre Colour | Yellow |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 125mm |
Wheel Material | Cast Iron |