SKU:
ATL9456360K
MPN:
945-6360
R1693.28
Ex VAT
R1947.27
Inc VAT
8 Variations Available
Product Details
Product Specification
A range of pressed steel castors designed for heavy-duty industrial applications. These castors feature polyurethane tyres on aluminium wheels with ball journal bearings, offering durability and performance suitable for towing applications in challenging environments.
Features and Benefits
• Yellow design offers high visibility in industrial settings
• Aluminium wheels provide exceptional strength and reduced weight
• Polyurethane tyres designed for wear resistance and shock absorption
• Ball journal bearings provide smooth movement and reduced friction
• Ideal for heavy-duty industrial use, especially suited for towing applications where strength and reliability are required
Attribute | Value |
---|---|
Application | Airside Towing Applications Automotive Applications Lineside Equipment |
Bolt Size | M8 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
EAN | 5036140262980 |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 135x110mm |
Load Capacity | 250kg |
MFR Part No. | V51A125APJP05 |
Mount Type | Top Plate |
Overall Height | 166mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 30mm |
Tyre Colour | Yellow |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 125mm |
Wheel Material | Aluminium |