SKU:
ATL9456198K
MPN:
945-6198
R673.61
Ex VAT
R774.65
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
A range of pressed steel castors designed for heavy-duty industrial applications. These robust castors are fitted with durable nylon wheels and heavy-duty ball journal bearings, providing excellent performance under tough working conditions.
Features and Benefits
• White design provides a clean, industrial look
• Nylon wheels offer exceptional strength and wear resistance
• Nylon tyres are incredibly durable and provide heavy load support
• Heavy-duty ball journal bearing for smooth and reliable operation
• Ideal for heavy-duty industrial use, ensuring longevity and durability in demanding environments
Attribute | Value |
---|---|
Application | Airside Towing Applications Automotive Applications Lineside Equipment |
Bolt Size | M8 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
EAN | 5036140262737 |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 80x60mm |
Fixing Plate Size | 100x85mm |
Load Capacity | 300kg |
MFR Part No. | V51A100NYJP04HD |
Mount Type | Top Plate |
Overall Height | 135mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 40mm |
Tyre Colour | White |
Tyre Material | Nylon |
UNSPSC Code | 31162701 |
Wheel Diameter | 100mm |
Wheel Material | Nylon |