SKU:
ATL9457401R
MPN:
V80Q080PNPP04
R968.00
Ex VAT
R1113.20
Inc VAT
Product Details
Product Specification
Product Documents
These stainless-steel castors, designed for use in corrosive environments, offer exceptional durability and chemical resistance, making them ideal for demanding applications such as food processing, bakeries, and autoclaves. The wheels feature a hard-wearing polyurethane tread bonded to a nylon core, ensuring smooth and quiet operation, even under heavy loads. With temperature and chemical resistance, these castors are built to withstand tough industrial environments.
Features and Benefits
• 80kg to 240kg load capacity depending on wheel size and design
• Corrosion-resistant stainless steel with chemical-resistant polyurethane tyres
• Nylon core with polyurethane tread provides a smooth, durable performance
• Swivel models offer 360-degree movement
• Fixed castors ensure stable, non-moving support
• Braked swivel models offer enhanced safety and control
• Top plate or bolt hole mounting available for easy installation
Attribute | Value |
---|---|
Application | Autoclave Applications Bakery Food Processing |
Bolt Size | M8 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 76x55mm |
Fixing Plate Size | 102x83mm |
Load Capacity | 100kg |
MFR Part No. | V80Q080PNPP04 |
Mount Type | Top Plate |
Overall Height | 106mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 25mm |
Tyre Colour | Orange |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 80mm |
Wheel Material | Nylon |