R4093.22
Ex VAT
R4707.20
Inc VAT
Product Details
Product Specification
A range of pressed steel castors affording protection to floor surface and load. 200mm castors have ribbed tread style. 260mm castors have patterned tread.
Popular pneumatic tyred wheels with steel centres.
Attribute | Value |
---|---|
Application | Agricultural Gas Bottle Handling Sack Trucks Sports Equipment |
Bolt Size | M12 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
EAN | 5036140264045 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 135x105 150x115mm |
Fixing Plate Size | 200x160mm |
MFR Part No. | V92A260SPRP07 |
Mount Type | Top Plate |
Overall Height | 302mm |
Pneumatic Wheel | Yes |
Product Type | Castor |
Tread Width | 85mm |
Tyre Colour | Black |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 260mm |
Wheel Material | Steel |