SKU:
ATL9457401Q
MPN:
V81Q200PNRP05
R2499.44
Ex VAT
R2874.36
Inc VAT
Product Details
Product Specification
A range of stainless steel castors for corrosive conditions. Polyurethane tyred stainless steel castors widely used and chemical resistant.
Attribute | Value |
---|---|
Application | Autoclave Applications Bakery Food Processing |
Bolt Size | M10 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 135x110mm |
Load Capacity | 370kg |
MFR Part No. | V81Q200PNRP05 |
Mount Type | Top Plate |
Overall Height | 240mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 50mm |
Tyre Colour | Orange |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 200mm |
Wheel Material | Nylon |