noscriptAtlas Workholders Castor, 150mm, Unbraked, Fixed, Top Plate, Polyurethane, Orange V81Q160PNRP05 | Cromwell Tools
logo

Atlas Workholders

Castor, 150mm, Unbraked, Fixed, Top Plate, Polyurethane, Orange

SKU:

ATL9457401P

MPN:

V81Q160PNRP05

R1898.11

Ex VAT

R2182.83

Inc VAT

IN STOCK (2)

    Product Details

    These stainless-steel castors, designed for use in corrosive environments, offer exceptional durability and chemical resistance, making them ideal for demanding applications such as food processing, bakeries, and autoclaves. The wheels feature a hard-wearing polyurethane tread bonded to a nylon core, ensuring smooth and quiet operation, even under heavy loads. With temperature and chemical resistance, these castors are built to withstand tough industrial environments.


    Features and Benefits
    • 80kg to 240kg load capacity depending on wheel size and design
    • Corrosion-resistant stainless steel with chemical-resistant polyurethane tyres
    • Nylon core with polyurethane tread provides a smooth, durable performance
    • Swivel models offer 360-degree movement
    • Fixed castors ensure stable, non-moving support
    • Braked swivel models offer enhanced safety and control
    • Top plate or bolt hole mounting available for easy installation


    Product Documents
    Product Specification
    Attribute
    Value

    Application

    Autoclave Applications Bakery Food Processing

    Bolt Size

    M10

    Braked

    Unbraked

    Brand

    Atlas Workholders

    Castor Type

    Single

    Duty Type

    Heavy Duty

    ECLASS Code

    23250319

    Fixed or Swivel

    Fixed

    Fixing Hole Centres Dimensions

    105x75 105x80mm

    Fixing Plate Size

    102x83mm

    Load Capacity

    250kg

    MFR Part No.

    V81Q160PNRP05

    Mount Type

    Top Plate

    Overall Height

    181mm

    Pneumatic Wheel

    No

    Product Type

    Castor

    Tread Width

    40mm

    Tyre Colour

    Orange

    Tyre Material

    Polyurethane

    UNSPSC Code

    31162701

    Wheel Diameter

    150mm

    Wheel Material

    Nylon