noscriptAtlas Workholders Castor, Light Duty, Braked, Swivel, 50mm, 50kg Load Capacity 945-0300 | Cromwell Tools
logo

Atlas Workholders

Castor, Light Duty, Braked, Swivel, 50mm, 50kg Load Capacity

SKU:

ATL9450300K

MPN:

945-0300

R180.89

Ex VAT

R208.02

Inc VAT

IN STOCK (10)

    Product Details

    Pressed steel castors in a variety of specifications and sizes, suited for general light duty industrial or institutional applications. Available with a bolt hole fixing and with the option of a total-stop brake. With plain bearings and grey non-marking tyres to provide protection to flooring ans a smooth ride.


    Features and Benefits
    • Grey colour non-marking rubber tyres for a smooth application and protection on flooring
    • Available with or without brakes and in a variety of sizes to suit individual needs
    • With bolt hole fixings to allow for sturdy fixation and optimal rotation


    Typical Applications
    • For general institutional and industrial light duty purposes


    Product Documents
    Product Specification
    Attribute
    Value

    Application

    Furniture Garment Rails

    Bolt Size

    M10

    Braked

    Braked

    Brand

    Atlas Workholders

    Castor Type

    Single

    Duty Type

    Light Duty

    EAN

    5036140260344

    ECLASS Code

    23250319

    Fixed or Swivel

    Swivel

    Load Capacity

    50kg

    MFR Part No.

    V32V050TRPB10

    Mount Type

    Bolt Hole

    Overall Height

    68mm

    Pneumatic Wheel

    No

    Product Type

    Castor

    Tread Width

    20mm

    Tyre Colour

    Grey

    Tyre Material

    Rubber

    UNSPSC Code

    31162701

    Wheel Diameter

    50mm

    Wheel Material

    Nylon