logo

Atlas Workholders

Medium Duty, Castor, 125mm, Unbraked, Swivel, Top Plate, Nylon, White

SKU:

ATL9450850K

MPN:

945-0850

R294.56

Ex VAT

R338.74

Inc VAT

IN STOCK (12)

    Product Details

    Pressed steel castors for general medium duty industrial applications. Versatile and widely used nylon wheeled castors complete with needle roller bearing wheels. With swivel top plate fixings and available with or without total stop brakes as well as coming in a range of sizes.


    Features and Benefits
    • Pressed steel fixings for overall product durability as well as resistance to chemicals and wear and tear
    • Needle roller bearing wheels reduce friction for a smoother, easier transportation of your equipment
    • Nylon non-marking wheels have the ability to support heavier loads and allow for excellent manoeuvrability


    Typical Applications
    • For general medium duty applications in the industrial and institutional settings


    Product Specification
    Attribute
    Value

    Application

    Kitting Trolley

    Bolt Size

    M8

    Braked

    Unbraked

    Brand

    Atlas Workholders

    Castor Type

    Single

    Duty Type

    Medium Duty

    EAN

    5036140261228

    ECLASS Code

    23250319

    Fixed or Swivel

    Swivel

    Fixing Hole Centres Dimensions

    77x60mm

    Fixing Plate Size

    105x80mm

    MFR Part No.

    V40Q125NYRP04

    Mount Type

    Top Plate

    Overall Height

    155mm

    Pneumatic Wheel

    No

    Product Type

    Castor

    Tread Width

    32mm

    Tyre Colour

    White

    Tyre Material

    Nylon

    UNSPSC Code

    31162701

    Wheel Diameter

    125mm

    Wheel Material

    Nylon