SKU:
ATL9456458K
MPN:
945-6458
R1969.66
Ex VAT
R2265.11
Inc VAT
11 Variations Available
Product Details
Product Specification
A range of pressed steel castors for heavy duty industrial applications. Polyurethane tyred, cast iron centred wheeled castors with ball journal bearing, suitable for towing applications in tough situations.
Attribute | Value |
---|---|
Application | Airside Towing Applications Automotive Applications Lineside Equipment |
Bolt Size | M8 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
EAN | 5036140263130 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 80x60mm |
Fixing Plate Size | 100x85mm |
MFR Part No. | V50A100PTJP04 |
Mount Type | Top Plate |
Overall Height | 135mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 40mm |
Tyre Colour | Yellow |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 100mm |
Wheel Material | Cast Iron |