SKU:
ATL9450834K
MPN:
945-0834
R971.67
Ex VAT
R1117.42
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Medium-duty pressed steel castors for general industrial applications. Versatile and widely used white nylon wheeled castors complete with needle roller bearing wheels. With a fixed top plate fitting.
Features and Benefits
• White nylon wheels for product hardiness and resistance to medium-duty punishment
• Needle roller ball bearing for optimum manoeuvrability even with heavier loads
• Can be purchased in a range of sizes to suit personal preferences and requirements
Typical Applications
• Suited for medium-duty applications in the industrial and institutional sectors
Attribute | Value |
---|---|
Application | Kitting Trolley |
Bolt Size | M10 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140261198 |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 135x114mm |
Load Capacity | 400kg |
MFR Part No. | V41Q200NYRP05 |
Mount Type | Top Plate |
Overall Height | 235mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 50mm |
Tyre Colour | White |
Tyre Material | Nylon |
UNSPSC Code | 31162701 |
Wheel Diameter | 200mm |
Wheel Material | Nylon |