SKU:
ATL9451672K
MPN:
945-1672
R936.22
Ex VAT
R1076.65
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Available in a range of sizes, these pressed steel castors boast a nylon wheel and red polyurethane tyres. With roller bearings and a fixed top plate mount, they are suited for medium duty applications.
Features and Benefits
• Polyurethane tyres offer high endurance and performance over time as well as resistance to mold, mildew and general corrosion
• Fixed top plate mounting style to offer steady movement and tough hold
• Can be purchased in a variety of sizes and specifications to suit personal requirements
Typical Applications
• Suited for medium duty purposes in the industrial and institutional sectors
Attribute | Value |
---|---|
Application | Kitting Trolley |
Bolt Size | M10 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140261921 |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 135x114mm |
MFR Part No. | V41Q160PNRP05 |
Mount Type | Top Plate |
Overall Height | 195mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 45mm |
Tyre Colour | Red |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 160mm |
Wheel Material | Nylon |