noscriptAtlas Workholders Castor, Heavy Duty, Unbraked, Fixed, 125mm, 400kg Load Capacity 945-6200 | Cromwell Tools
logo

Atlas Workholders

Castor, Heavy Duty, Unbraked, Fixed, 125mm, 400kg Load Capacity

SKU:

ATL9456200K

MPN:

945-6200

R915.19

Ex VAT

R1052.47

Inc VAT

IN STOCK (9)

    Product Details

    A range of pressed steel castors designed for heavy-duty industrial applications. These robust castors are fitted with durable nylon wheels and heavy-duty ball journal bearings, providing excellent performance under tough working conditions.


    Features and Benefits
    • White design provides a clean, industrial look
    • Nylon wheels offer exceptional strength and wear resistance
    • Nylon tyres are incredibly durable and provide heavy load support
    • Heavy-duty ball journal bearing for smooth and reliable operation
    • Ideal for heavy-duty industrial use, ensuring longevity and durability in demanding environments


    Product Specification
    Attribute
    Value

    Application

    Airside Towing Applications Automotive Applications Lineside Equipment

    Bolt Size

    M8

    Braked

    Unbraked

    Brand

    Atlas Workholders

    Castor Type

    Single

    Duty Type

    Heavy Duty

    EAN

    5036140262744

    ECLASS Code

    23250319

    Fixed or Swivel

    Fixed

    Fixing Hole Centres Dimensions

    105x75 105x80mm

    Fixing Plate Size

    135x110mm

    Load Capacity

    400kg

    MFR Part No.

    V51A125NYJP05HD

    Mount Type

    Top Plate

    Overall Height

    166mm

    Pneumatic Wheel

    No

    Product Type

    Castor

    Tread Width

    45mm

    Tyre Colour

    White

    Tyre Material

    Nylon

    UNSPSC Code

    31162701

    Wheel Diameter

    125mm

    Wheel Material

    Nylon