noscriptAtlas Workholders Castor, Medium Duty, Braked, Swivel, 200mm, 400kg Load Capacity 945-0814 | Cromwell Tools
logo

Atlas Workholders

Castor, Medium Duty, Braked, Swivel, 200mm, 400kg Load Capacity

SKU:

ATL9450814K

MPN:

945-0814

R1005.89

Ex VAT

R1156.77

Inc VAT

OUT OF STOCK

    Product Details

    Pressed steel castors for general medium duty industrial applications. Versatile and widely used nylon wheeled castors complete with needle roller bearing wheels. With swivel top plate fixings and available with or without total stop brakes as well as coming in a range of sizes.


    Features and Benefits
    • Pressed steel fixings for overall product durability as well as resistance to chemicals and wear and tear
    • Needle roller bearing wheels reduce friction for a smoother, easier transportation of your equipment
    • Nylon non-marking wheels have the ability to support heavier loads and allow for excellent manoeuvrability


    Typical Applications
    • For general medium duty applications in the industrial and institutional settings


    Product Specification
    Attribute
    Value

    Application

    Kitting Trolley

    Bolt Size

    M10

    Braked

    Braked

    Brand

    Atlas Workholders

    Castor Type

    Single

    Duty Type

    Medium Duty

    EAN

    5036140261143

    ECLASS Code

    23250319

    Fixed or Swivel

    Swivel

    Fixing Hole Centres Dimensions

    105x75 105x80mm

    Fixing Plate Size

    135x105mm

    Load Capacity

    400kg

    MFR Part No.

    V42Q200NYRP05

    Mount Type

    Top Plate

    Overall Height

    235mm

    Pneumatic Wheel

    No

    Product Type

    Castor

    Tread Width

    50mm

    Tyre Colour

    White

    Tyre Material

    Nylon

    UNSPSC Code

    31162701

    Wheel Diameter

    200mm

    Wheel Material

    Nylon